
Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass 5137
Mfr # 5137.044.MR
Zoro # G1756560
product price:Â $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Brass
Material
Brass
Color
Lifetime Satin Brass
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5137.044.MR
Zoro #
G1756560
UPC #
00823079421466
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Series
Estate
Finish
Satin Brass
Item
Lever Lifetime Satin Brass Door Levers L
Material
Brass
Color
Lifetime Satin Brass
Product Type
Door
Description
Item Lever Lifetime Satin Brass Door Levers L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.