Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass 5162

  • Mfr # 5162.044.MR

  • Zoro # G1756621


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
2.7
Color
Lifetime Satin Brass
Width
3.4
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5162.044.MR
Zoro #
G1756621
UPC #
00823079421985
Country of Origin
China

Dimensions

Height
2.7
Width
3.4
Length
6.1

Details

Series
Estate
Item
Lever Lifetime Satin Brass Door Levers L
Color
Lifetime Satin Brass
Material
Brass

Description

Item Lever Lifetime Satin Brass Door Levers L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.