
Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass 5162
Mfr # 5162.044.RMR
Zoro # G1756682
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Brass
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5162.044.RMR
Zoro #
G1756682
UPC #
00823079422043
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Series
Estate
Finish
Satin Brass
Item
Lever Lifetime Satin Brass Door Levers L
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
Color
Lifetime Satin Brass
Product Type
Door
Description
Item Lever Lifetime Satin Brass Door Levers L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.