
Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5103
Mfr # 5103.056.MR
Zoro # G1756789
product price:Â $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Width
3.4
Color
Lifetime Satin Nickel
Height
2.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5103.056.MR
Zoro #
G1756789
UPC #
00829846122840
Country of Origin
China
Dimensions
Width
3.4
Height
2.6
Length
6
Details
Series
Estate
Finish
Satin Nickel
Item
Lever Lifetime Satin Nickel Door Levers
Color
Lifetime Satin Nickel
Weight
1.2
Material
Brass
Description
Item Lever Lifetime Satin Nickel Door Levers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.