Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5103

  • Mfr # 5103.056.RMR

  • Zoro # G1756859


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Width
0
Color
Lifetime Satin Nickel
Weight
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5103.056.RMR
Zoro #
G1756859
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Series
Estate
Item
Lever Lifetime Satin Nickel Door Levers
Material
Brass
Color
Lifetime Satin Nickel
Weight
0.8

Description

Item Lever Lifetime Satin Nickel Door Levers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.