This item is Discontinued.

Baldwin Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5107 5107.056.MR

This item is Discontinued.

Baldwin

Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5107 (Discontinued)

Mfr # 5107.056.MR
Zoro # G1756929
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5107.056.MR
Zoro #
G1756929
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Width
3.3
Length
6

Details

Series
Estate
Finish
Satin Nickel
Item
Lever Lifetime Satin Nickel Door Levers
Material
Brass
Weight
0.7716
Color
Lifetime Satin Nickel

Description

Item Lever Lifetime Satin Nickel Door Levers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.