
Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5108
Mfr # 5108.056.RMR
Zoro # G1757050
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Cylinder Core Type
Single
Features
Right Hand
Length
6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5108.056.RMR
Zoro #
G1757050
UPC #
-
Country of Origin
China
Dimensions
Length
6
Height
2.6
Width
3.5
Details
Series
Estate
Finish
Satin Nickel
Item
Lever Lifetime Satin Nickel Door Levers
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
Weight
0.9921
Color
Lifetime Satin Nickel
Description
Item Lever Lifetime Satin Nickel Door Levers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.