
Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5118
Mfr # 5118.056.MR
Zoro # G1757181
product price:Â $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Width
0
Weight
1.1
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5118.056.MR
Zoro #
G1757181
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Series
Estate
Finish
Satin Nickel
Item
Lever Lifetime Satin Nickel Door Levers
Weight
1.1
Color
Lifetime Satin Nickel
Material
Brass
Description
Item Lever Lifetime Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.