Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5121

  • Mfr # 5121.056.MR

  • Zoro # G1757224


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Nickel
Width
3.5
Height
1.6
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5121.056.MR
Zoro #
G1757224
UPC #
-
Country of Origin
China

Dimensions

Width
3.5
Height
1.6
Length
3.5

Details

Series
Estate
Finish
Satin Nickel
Item
Lever Lifetime Satin Nickel Door Levers
Material
Brass
Weight
1
Color
Lifetime Satin Nickel

Description

Item Lever Lifetime Satin Nickel Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.