
Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5125
Mfr # 5125.056.RMR
Zoro # G1757190
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Satin Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5125.056.RMR
Zoro #
G1757190
UPC #
-
Country of Origin
China
Dimensions
Length
6.063
Width
3.5433
Height
2.5984
Details
Series
Estate
Finish
Satin Nickel
Item
Lever Lifetime Satin Nickel Door Levers
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Satin Nickel
Weight
0.8
Material
Brass
Description
Item Lever Lifetime Satin Nickel Door Levers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.