
Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5137
Mfr # 5137.056.MR
Zoro # G1757373
product price:Â $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Color
Lifetime Satin Nickel
Material
Brass
Height
2.6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5137.056.MR
Zoro #
G1757373
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Width
3.4
Length
6
Details
Series
Estate
Finish
Satin Nickel
Item
Lever Lifetime Satin Nickel Door Levers
Color
Lifetime Satin Nickel
Material
Brass
Weight
1.8
Description
Item Lever Lifetime Satin Nickel Door Levers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.