
Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5152
Mfr # 5152.056.MR
Zoro # G1757349
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0.9
Color
Lifetime Satin Nickel
Material
Brass
Width
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5152.056.MR
Zoro #
G1757349
UPC #
-
Country of Origin
China
Dimensions
Width
3.5
Length
6
Height
2.6
Details
Series
Estate
Item
Lever Lifetime Satin Nickel Door Levers
Weight
0.9
Color
Lifetime Satin Nickel
Material
Brass
Description
Item Lever Lifetime Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.