Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5165

  • Mfr # 5165.056.LMR

  • Zoro # G1757662


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
2.6
Color
Lifetime Satin Nickel
Length
6.1
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5165.056.LMR
Zoro #
G1757662
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Length
6.1
Width
3.5

Details

Series
Estate
Item
Lever Lifetime Satin Nickel Door Levers
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.4409

Description

Item Lever Lifetime Satin Nickel Door Levers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.