Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5166

  • Mfr # 5166.056.MR

  • Zoro # G1757513


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Nickel
Color
Lifetime Satin Nickel
Length
5.5
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5166.056.MR
Zoro #
G1757513
UPC #
00829846257115
Country of Origin
China

Dimensions

Length
5.5
Height
2
Width
3

Details

Series
Estate
Finish
Satin Nickel
Item
Lever Lifetime Satin Nickel Door Levers
Color
Lifetime Satin Nickel
Weight
1.9
Material
Brass

Description

Item Lever Lifetime Satin Nickel Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.