Shop BALDWIN
See all product information
Create Account
Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5173
- Mfr # 5173.056.MR
- Zoro # G1757629
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Width
3.4
Color
Lifetime Satin Nickel
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5173.056.MR
- Zoro #
- G1757629
- UPC #
- 00884011647412
- Country of Origin
- China
- Series
- Estate
- Finish
- Satin Nickel
- Item
- Lever Lifetime Satin Nickel Door Levers
- Color
- Lifetime Satin Nickel
- Material
- Brass
- Weight
- 1.95
Dimensions
- Width
- 3.4
- Height
- 2.6
- Length
- 6
Description
Item Lever Lifetime Satin Nickel Door Levers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.