Lever Lockset, Cylindrical, Half Dummy
Mfr # HDSQUCSR112
Zoro # G7690019
product price: $70.79
/eaKey Features
Grade
Grade 2
Finish
Venetian Bronze
Series
Reserve
Fire Rated
Not Rated
Style
Taper/Rustic Rose/Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSQUCSR112
Zoro #
G7690019
UPC #
884011470119
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Description
Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Taper/Rustic Rose/Right Hand, Lockset Finish Venetian Bronze, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.