Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Cylindrical, Half Dummy

  • Mfr # HDSQUCSR150

  • Zoro # G7689580


product price: $74.75
/ea

Key Features

Grade
Grade 2
Finish
Satin Nickel
Series
Reserve
Fire Rated
Not Rated
Lockset Fire Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSQUCSR150
Zoro #
G7689580
UPC #
884011467881
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in

Details

Item
Lever Lockset
Grade
Grade 2
Finish
Satin Nickel
Series
Reserve
Fire Rated
Not Rated
Lockset Fire Rating
Not Rated
Lockset Function
Half Dummy
Includes
Mounting hardware
Number of Pins
0
Mortise / Cylindrical
Cylindrical
Lockset Finish
Satin Nickel
Lockset Performance Strength
Medium Duty
Mortise/Cylindrical
Cylindrical
Handle Material
Brass
Key Type
Not Keyed
Lockset Handle Type
Lever
Cylinder Core Type
Not Included
Ligature Resistant
No
Location Type
Residential
For Use With
Interior Doors
Style
Taper/Rustic Rose/Right Hand
Key Material
Brass
ADA Compliant
No
Strike Type
None
Number of Keys
0
Electrical/Mechanical
Mechanical
Lockset Grade
2
Keying
No
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Function
Half Dummy
Material
Brass
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Taper/Rustic Rose/Right Hand, Lockset Finish Satin Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.