Zoro Homepage
This item is Discontinued.
Baldwin Lever Lockset, Cylindrical, Half Dummy HD.SQU.L.CSR.112

Lever Lockset, Cylindrical, Half Dummy (Discontinued)

  • Mfr # HD.SQU.L.CSR.112
  • Zoro # G7689985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD.SQU.L.CSR.112
Zoro #
G7689985
UPC #
884011480835
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Taper/Rustic Rose/Left Hand, Lockset Finish Venetian Bronze, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.