Zoro Homepage

Lever Lockset, Cylindrical, Half Dummy

  • Mfr # HDTAPRSR481

  • Zoro # G7689949


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Dark Bronze
Series
Reserve
Fire Rated
Not Rated
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDTAPRSR481
Zoro #
G7689949
UPC #
884011464248
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in

Details

Item
Lever Lockset
Grade
Grade 2
Finish
Dark Bronze
Series
Reserve
Fire Rated
Not Rated
Handle Material
Brass
For Use With
Interior Doors
Number of Pins
0
Lockset Fire Rating
Not Rated
Electrical/Mechanical
Mechanical
Lockset Performance Strength
Medium Duty
Includes
Mounting hardware
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Not Included
Lockset Handle Type
Lever
Style
Taper/Rustic Rose/Right Hand
Location Type
Residential
Number of Keys
0
Lockset Finish
Dark Bronze
Mortise / Cylindrical
Cylindrical
Key Type
Not Keyed
Key Material
Brass
Strike Type
None
Ligature Resistant
No
Lockset Function
Half Dummy
Lockset Grade
2
Keying
No
Color
Dark Bronze
Function
Half Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Taper/Rustic Rose/Right Hand, Lockset Finish Dark Bronze, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.