Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Federal/Traditional Rose

  • Mfr # EN.FED.TSR.150

  • Zoro # G7689991


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN.FED.TSR.150
Zoro #
G7689991
UPC #
884011500380
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
11.3
Height
3.7
Width
5.9

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Federal/Traditional Rose
Lockset Finish
Satin Nickel
Keyway Type
C Keyway
Key Type
Different
Item
Lever Lockset
Series
Reserve
Lockset Fire Rating
Not Rated
Number of Pins
5 Pin Cylinder
Ligature Resistant
No
For Use With
Exterior Doors
Lockset Performance Strength
Medium Duty
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Strike Type
Dual Strike
Handle Material
Brass
Location Type
Residential
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Cylinder Core Type
Conventional
Strike Dim.
1-1/4 in x 2-1/4 in
Key Material
Brass
Includes
Mounting hardware
ADA Compliant
No
Fire Rated
Not Rated
Grade
Grade 2
Finish
Satin Nickel
Keying
Yes
Visual Indicator Message
No Message
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Color
Satin Nickel
Weight
2.9

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Federal/Traditional Rose, Lockset Finish Satin Nickel, Keyway Type Schlage C, Key Type Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Exterior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.