Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Square/Contemporary Rose

  • Mfr # EN.SQU.CSR.260

  • Zoro # G7689711


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN.SQU.CSR.260
Zoro #
G7689711
UPC #
884011464521
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Width
5.9
Length
11.2
Height
3.6

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Square/Contemporary Rose
Lockset Finish
Bright Chrome
Keyway Type
C Keyway
Key Type
Different
Handle Material
Brass
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Key Material
Brass
Item
Lever Lockset
Location Type
Residential
Strike Dim.
1-1/4 in x 2-1/4 in
Lockset Performance Strength
Medium Duty
Cylinder Core Type
Conventional
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Includes
Mounting hardware
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Number of Keys
2
ADA Compliant
No
For Use With
Exterior Doors
Lockset Fire Rating
Not Rated
Grade
Grade 2
Fire Rated
Not Rated
Finish
Bright Chrome
Keying
Yes
Visual Indicator Message
No Message
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Color
Bright Chrome
Material
Brass
Weight
3

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Square/Contemporary Rose, Lockset Finish Bright Chrome, Keyway Type Schlage C, Key Type Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Exterior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.