Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Square/Contemporary Rose

  • Mfr # FD.SQU.CSR.141

  • Zoro # G7690070


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Bright Nickel
Series
Reserve
Fire Rated
Not Rated
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.SQU.CSR.141
Zoro #
G7690070
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Height
3.7
Width
5.9
Length
11.2

Details

Item
Lever Lockset
Grade
Grade 2
Finish
Bright Nickel
Series
Reserve
Fire Rated
Not Rated
Lockset Grade
2
Ligature Resistant
No
Strike Type
None
Lockset Finish
Bright Nickel
Lockset Performance Strength
Medium Duty
Mortise/Cylindrical
Cylindrical
Location Type
Residential
For Use With
Interior Doors
Key Material
Brass
Lockset Handle Type
Lever
Cylinder Core Type
Not Included
Handle Material
Brass
Style
Square/Contemporary Rose
ADA Compliant
No
Electrical/Mechanical
Mechanical
Number of Pins
0
Includes
Mounting hardware
Key Type
Not Keyed
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Lockset Function
Dummy
Keying
No
Visual Indicator Message
No Message
Color
Bright Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
2.2046

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style Square/Contemporary Rose, Lockset Finish Bright Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.