Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Square/Contemporary Rose

  • Mfr # FD.SQU.CSR.150

  • Zoro # G7689836


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Satin Nickel
Series
Reserve
Fire Rated
Not Rated
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD.SQU.CSR.150
Zoro #
G7689836
UPC #
884011467867
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
11.2
Height
3.7
Width
6

Details

Item
Lever Lockset
Grade
Grade 2
Finish
Satin Nickel
Series
Reserve
Fire Rated
Not Rated
Key Type
Not Keyed
Style
Square/Contemporary Rose
Lockset Grade
2
Handle Material
Brass
Lockset Performance Strength
Medium Duty
Ligature Resistant
No
Mortise / Cylindrical
Cylindrical
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Strike Type
None
Key Material
Brass
Lockset Finish
Satin Nickel
Includes
Mounting hardware
Cylinder Core Type
Not Included
ADA Compliant
No
Location Type
Residential
Number of Keys
0
Lockset Function
Dummy
Lockset Handle Type
Lever
Number of Pins
0
For Use With
Interior Doors
Electrical/Mechanical
Mechanical
Keying
No
Visual Indicator Message
No Message
Color
Satin Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
2

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style Square/Contemporary Rose, Lockset Finish Satin Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.