Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Square/Contemporary Rose

  • Mfr # FD.SQU.CSR.260

  • Zoro # G7689766


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Bright Chrome
Series
Reserve
Fire Rated
Not Rated
Includes
Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.SQU.CSR.260
Zoro #
G7689766
UPC #
884011478788
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Width
5.8
Length
11.1
Height
3.6

Details

Item
Lever Lockset
Grade
Grade 2
Finish
Bright Chrome
Series
Reserve
Fire Rated
Not Rated
Includes
Mounting hardware
Number of Keys
0
Strike Type
None
Handle Material
Brass
Key Type
Not Keyed
Ligature Resistant
No
Cylinder Core Type
Not Included
Location Type
Residential
Number of Pins
0
Mortise / Cylindrical
Cylindrical
Style
Square/Contemporary Rose
ADA Compliant
No
Lockset Grade
2
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Key Material
Brass
Mortise/Cylindrical
Cylindrical
For Use With
Interior Doors
Lockset Function
Dummy
Lockset Finish
Bright Chrome
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
Not Rated
Keying
No
Visual Indicator Message
No Message
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Color
Bright Chrome
Weight
2.5353

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style Square/Contemporary Rose, Lockset Finish Bright Chrome, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products