Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Square/Contemporary Rose

  • Mfr # PS.SQU.CSR.112

  • Zoro # G7689599


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Includes
Mounting hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS.SQU.CSR.112
Zoro #
G7689599
UPC #
884011484314
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
11.5
Height
3.9
Width
6.1

Details

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Includes
Mounting hardware
Key Type
Not Keyed
Location Type
Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
Reserve
Style
Square/Contemporary Rose
Finish
Venetian Bronze
Handle Material
Brass
Lockset Finish
Venetian Bronze
Item
Lever Lockset
ADA Compliant
No
Ligature Resistant
No
Number of Keys
0
Lockset Performance Strength
Medium Duty
Strike Type
Dual Strike
Key Material
Brass
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Cylinder Core Type
Not Included
Strike Dim.
1-1/4 in x 2-1/4 in
Keying
No
Grade
Grade 2
Fire Rated
Not Rated
Visual Indicator Message
No Message
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Weight
2.9

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Square/Contemporary Rose, Lockset Finish Venetian Bronze, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.