Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Square/Contemporary Rose

  • Mfr # PV.SQU.CSR.150

  • Zoro # G7689431


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV.SQU.CSR.150
Zoro #
G7689431
UPC #
884011467799
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
11.2
Width
5.9
Height
3.6

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Style
Square/Contemporary Rose
Lockset Finish
Satin Nickel
Key Type
Not Keyed
Number of Keys
0
Lockset Fire Rating
Not Rated
Strike Dim.
1-1/4 in x 2-1/4 in
Item
Lever Lockset
Lockset Performance Strength
Medium Duty
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Ligature Resistant
No
ADA Compliant
No
Key Material
Brass
Includes
Mounting hardware
For Use With
Interior Doors
Mortise/Cylindrical
Cylindrical
Location Type
Residential
Series
Reserve
Number of Pins
0
Cylinder Core Type
Not Included
Strike Type
Dual Strike
Handle Material
Brass
Keying
No
Grade
Grade 2
Fire Rated
Not Rated
Finish
Satin Nickel
Visual Indicator Message
No Message
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Color
Satin Nickel
Weight
3.3

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Square/Contemporary Rose, Lockset Finish Satin Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.