Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Square/Contemporary Rose

  • Mfr # PV.SQU.CSR.260

  • Zoro # G7689477


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV.SQU.CSR.260
Zoro #
G7689477
UPC #
884011464118
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
11.18
Height
3.54
Width
5.98

Details

Item
Lever Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Bright Chrome
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Dim.
1-1/4 in x 2-1/4 in
Includes
Mounting hardware
Mortise / Cylindrical
Cylindrical
Key Type
Not Keyed
Lockset Fire Rating
Not Rated
Cylinder Core Type
Not Included
Mortise/Cylindrical
Cylindrical
For Use With
Interior Doors
Lockset Grade
2
Ligature Resistant
No
ADA Compliant
No
Lockset Performance Strength
Medium Duty
Handle Material
Brass
Number of Pins
0
Strike Type
Dual Strike
Style
Square/Contemporary Rose
Lockset Finish
Bright Chrome
Number of Keys
0
Key Material
Brass
Lockset Handle Type
Lever
Keying
No
Fire Rated
Not Rated
Visual Indicator Message
No Message
Color
Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Weight
3.395

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Square/Contemporary Rose, Lockset Finish Bright Chrome, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.