Zoro Homepage

Lever Lockset, Taper /Rustic Arch Rose

  • Mfr # EN.TAP.RSR.481

  • Zoro # G7689906


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Electrical/Mechanical
Mechanical
For Use With
Exterior Doors
Includes
Mounting hardware
Key Type
Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN.TAP.RSR.481
Zoro #
G7689906
UPC #
884011464200
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Height
3.6
Width
5.9
Length
11.2

Details

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Electrical/Mechanical
Mechanical
For Use With
Exterior Doors
Includes
Mounting hardware
Key Type
Different
Keyway Type
C Keyway
Location Type
Residential
Lockset Function
Entrance
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
5 Pin Cylinder
Series
Reserve
Style
Taper /Rustic Arch Rose
Finish
Dark Bronze
Item
Lever Lockset
Mortise / Cylindrical
Cylindrical
ADA Compliant
No
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Lockset Finish
Dark Bronze
Cylinder Core Type
Conventional
Strike Dim.
1-1/4 in x 2-1/4 in
Key Material
Brass
Strike Type
Dual Strike
Number of Keys
2
Handle Material
Brass
Lockset Performance Strength
Medium Duty
Grade
Grade 2
Keying
Yes
Fire Rated
Not Rated
Visual Indicator Message
No Message
Color
Dark Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Weight
3.5

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Taper /Rustic Arch Rose, Lockset Finish Dark Bronze, Keyway Type Schlage C, Key Type Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Exterior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.