Zoro Homepage

Lever Lockset, Taper/Rustic Rose

  • Mfr # FD.SQU.CSR.112

  • Zoro # G7690107


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Venetian Bronze
Series
Reserve
Fire Rated
Not Rated
Includes
Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.SQU.CSR.112
Zoro #
G7690107
UPC #
884011470478
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
11.1
Height
3.8
Width
5.9

Details

Item
Lever Lockset
Grade
Grade 2
Finish
Venetian Bronze
Series
Reserve
Fire Rated
Not Rated
Includes
Mounting hardware
Number of Keys
0
Electrical/Mechanical
Mechanical
Lockset Finish
Venetian Bronze
Location Type
Residential
Lockset Function
Dummy
Strike Type
None
Mortise/Cylindrical
Cylindrical
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Cylinder Core Type
Not Included
Number of Pins
0
Lockset Performance Strength
Medium Duty
Lockset Handle Type
Lever
ADA Compliant
No
For Use With
Interior Doors
Key Material
Brass
Handle Material
Brass
Style
Taper/Rustic Rose
Lockset Grade
2
Key Type
Not Keyed
Keying
No
Visual Indicator Message
No Message
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Color
Venetian Bronze
Weight
2.6

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style Taper/Rustic Rose, Lockset Finish Venetian Bronze, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.