Zoro Homepage

Lever Lockset, Taper/Rustic Rose

  • Mfr # HDSQUCSR260

  • Zoro # G7689775


product price: $65.49
/ea

Key Features

Grade
Grade 2
Finish
Bright Chrome
Series
Reserve
Fire Rated
Not Rated
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSQUCSR260
Zoro #
G7689775
UPC #
884011464149
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
5.3
Width
5.3
Height
3.5

Details

Item
Lever Lockset
Grade
Grade 2
Finish
Bright Chrome
Series
Reserve
Fire Rated
Not Rated
Key Type
Not Keyed
Ligature Resistant
No
For Use With
Interior Doors
Lockset Finish
Bright Chrome
Number of Keys
0
Lockset Grade
2
Cylinder Core Type
Not Included
Lockset Performance Strength
Medium Duty
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
ADA Compliant
No
Includes
Mounting hardware
Electrical/Mechanical
Mechanical
Lockset Function
Half Dummy
Lockset Fire Rating
Not Rated
Strike Type
None
Key Material
Brass
Style
Taper/Rustic Rose
Handle Material
Brass
Mortise / Cylindrical
Cylindrical
Number of Pins
0
Location Type
Residential
Keying
No
Visual Indicator Message
No Message
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Color
Bright Chrome
Weight
0.7

Description

Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Taper/Rustic Rose, Lockset Finish Bright Chrome, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.