Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Taper/Rustic Rose

  • Mfr # PS.SQU.CSR.141

  • Zoro # G7689617


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Includes
Mounting hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS.SQU.CSR.141
Zoro #
G7689617
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Height
3.6
Width
5.9
Length
11.1

Details

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Includes
Mounting hardware
Key Type
Not Keyed
Location Type
Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
Reserve
Style
Taper/Rustic Rose
Finish
Bright Nickel
Strike Dim.
1-1/4 in x 2-1/4 in
Ligature Resistant
No
Lockset Finish
Bright Nickel
Handle Material
Brass
Strike Type
Dual Strike
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Cylindrical
ADA Compliant
No
Number of Keys
0
Cylinder Core Type
Not Included
Key Material
Brass
Item
Lever Lockset
Grade
Grade 2
Keying
No
Fire Rated
Not Rated
Visual Indicator Message
No Message
Material
Brass
Color
Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
2.866

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Taper/Rustic Rose, Lockset Finish Bright Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.