Lever Lockset, Taper/Rustic Rose

  • Mfr # PV.FED.TSR.150
  • Zoro # G7689845
product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Satin Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PV.FED.TSR.150
Zoro #
G7689845
UPC #
884011483256
Country of Origin
China
Item
Lever Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Dim.
1-1/4 in x 2-1/4 in
Includes
Mounting hardware
Lockset Grade
2
Number of Keys
0
Number of Pins
0
Style
Taper/Rustic Rose
Lockset Performance Strength
Medium Duty
Cylinder Core Type
Not Included
Key Type
Not Keyed
For Use With
Interior Doors
Mortise/Cylindrical
Cylindrical
Lockset Finish
Satin Nickel
Lockset Handle Type
Lever
Handle Material
Brass
Strike Type
Dual Strike
Key Material
Brass
ADA Compliant
No
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Keying
No
Fire Rated
Not Rated
Visual Indicator Message
No Message
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Color
Satin Nickel
Weight
3.197

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Height
3.6
Length
11.2
Width
5.9

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Taper/Rustic Rose, Lockset Finish Satin Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & reviews