Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Taper/Rustic Rose

  • Mfr # PV.SQU.CSR.112

  • Zoro # G7689556


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV.SQU.CSR.112
Zoro #
G7689556
UPC #
884011484406
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
11.1
Width
5.9
Height
3.7

Details

Item
Lever Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Dim.
1-1/4 in x 2-1/4 in
Includes
Mounting hardware
Lockset Grade
2
Lockset Fire Rating
Not Rated
Key Material
Brass
Cylinder Core Type
Not Included
For Use With
Interior Doors
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
Style
Taper/Rustic Rose
Strike Type
Dual Strike
Key Type
Not Keyed
Number of Keys
0
Mortise / Cylindrical
Cylindrical
ADA Compliant
No
Ligature Resistant
No
Number of Pins
0
Lockset Finish
Venetian Bronze
Lockset Performance Strength
Medium Duty
Handle Material
Brass
Fire Rated
Not Rated
Keying
No
Visual Indicator Message
No Message
Material
Brass
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
3.25

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Taper/Rustic Rose, Lockset Finish Venetian Bronze, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.