Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Taper/Rustic Rose

  • Mfr # PV.SQU.CSR.141

  • Zoro # G7689626


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV.SQU.CSR.141
Zoro #
G7689626
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Width
5.9
Length
11.2
Height
3.6

Details

Item
Lever Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
Grade 2
Finish
Bright Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Dim.
1-1/4 in x 2-1/4 in
Includes
Mounting hardware
ADA Compliant
No
Lockset Finish
Bright Nickel
Cylinder Core Type
Not Included
Strike Type
Dual Strike
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Number of Pins
0
For Use With
Interior Doors
Mortise/Cylindrical
Cylindrical
Key Type
Not Keyed
Style
Taper/Rustic Rose
Lockset Fire Rating
Not Rated
Number of Keys
0
Ligature Resistant
No
Lockset Grade
2
Key Material
Brass
Handle Material
Brass
Keying
No
Fire Rated
Not Rated
Visual Indicator Message
No Message
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Color
Bright Nickel
Weight
3.1

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Taper/Rustic Rose, Lockset Finish Bright Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.