Zoro Homepage

Lever Lockset, Taper/Rustic Rose

  • Mfr # PV.TAP.RSR.481

  • Zoro # G7689790


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV.TAP.RSR.481
Zoro #
G7689790
UPC #
884011464217
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
10.7
Width
5.5
Height
3.1

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Style
Taper/Rustic Rose
Lockset Finish
Dark Bronze
Key Type
Not Keyed
Number of Pins
0
Ligature Resistant
No
Strike Type
Dual Strike
Location Type
Residential
Lockset Performance Strength
Medium Duty
Strike Dim.
1-1/4 in x 2-1/4 in
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Key Material
Brass
Handle Material
Brass
Item
Lever Lockset
ADA Compliant
No
Lockset Fire Rating
Not Rated
Series
Reserve
Cylinder Core Type
Not Included
Includes
Mounting hardware
For Use With
Interior Doors
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Fire Rated
Not Rated
Keying
No
Finish
Dark Bronze
Grade
Grade 2
Visual Indicator Message
No Message
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Color
Dark Bronze
Weight
3.7

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Taper/Rustic Rose, Lockset Finish Dark Bronze, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Brass, Includes Mounting Hardware, Item Lever Lockset, Key Material Brass, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.