Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5104

  • Mfr # 5104.102.LMR

  • Zoro # G1757769


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Oil Rubbed Bronze
Cylinder Core Type
Single
Features
Left Hand
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5104.102.LMR
Zoro #
G1757769
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Series
Estate
Finish
Oil Rubbed Bronze
Item
Lever Oil Rubbed Bronze Door Levers Oil
Cylinder Core Type
Single
Features
Left Hand
Color
Oil Rubbed Bronze
Weight
0.8
Material
Brass

Description

Item Lever Oil Rubbed Bronze Door Levers Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.