Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5105

  • Mfr # 5105.102.MR

  • Zoro # G1757839


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
3.1
Color
Oil Rubbed Bronze
Weight
1
Height
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5105.102.MR
Zoro #
G1757839
UPC #
-
Country of Origin
China

Dimensions

Width
3.1
Height
2.1
Length
5.5

Details

Series
Estate
Item
Lever Oil Rubbed Bronze Door Levers Oil
Color
Oil Rubbed Bronze
Weight
1
Material
Brass

Description

Item Lever Oil Rubbed Bronze Door Levers Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.