Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5116
- Mfr # 5116.102.RMR
- Zoro # G1759665
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0.8
Width
3.4
Color
Oil Rubbed Bronze
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5116.102.RMR
- Zoro #
- G1759665
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Item
- Lever Oil Rubbed Bronze Door Levers Oil
- Weight
- 0.8
- Color
- Oil Rubbed Bronze
- Material
- Brass
Dimensions
- Width
- 3.4
- Length
- 6
- Height
- 2.6
Description
Item Lever Oil Rubbed Bronze Door Levers Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.