Shop BALDWIN
See all product information
Create Account
Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5118
- Mfr # 5118.102.RMR
- Zoro # G1758161
product price:Â
$
128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Oil Rubbed Bronze
Features
Right Hand
Cylinder Core Type
Single
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5118.102.RMR
- Zoro #
- G1758161
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.4646
- Height
- 2.5984
- Length
- 6.063
Details
- Series
- Estate
- Finish
- Oil Rubbed Bronze
- Item
- Lever Oil Rubbed Bronze Door Levers Oil
- Features
- Right Hand
- Cylinder Core Type
- Single
- Material
- Brass
- Weight
- 0.1
- Color
- Oil Rubbed Bronze
Description
Item Lever Oil Rubbed Bronze Door Levers Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.