
Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5121
Mfr # 5121.102.RMR
Zoro # G1758091
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Oil Rubbed Bronze
Cylinder Core Type
Single
Features
Right Hand
Width
3.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5121.102.RMR
Zoro #
G1758091
UPC #
00723079283159
Country of Origin
China
Dimensions
Width
3.4
Height
2.6
Length
6.1
Details
Series
Estate
Finish
Oil Rubbed Bronze
Item
Lever Oil Rubbed Bronze Door Levers Oil
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
Color
Oil Rubbed Bronze
Weight
0.5
Description
Item Lever Oil Rubbed Bronze Door Levers Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.