Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5190

  • Mfr # 5190.102.RMR

  • Zoro # G1758539


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
0.5
Width
3.4
Color
Oil Rubbed Bronze
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5190.102.RMR
Zoro #
G1758539
UPC #
00723079940250
Country of Origin
China

Dimensions

Width
3.4
Height
2.5
Length
6

Details

Series
Estate
Item
Lever Oil Rubbed Bronze Door Levers Oil
Weight
0.5
Color
Oil Rubbed Bronze
Material
Brass

Description

Item Lever Oil Rubbed Bronze Door Levers Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.