
Lever Satin Black Door Levers Satin Black 5106
Mfr # 5106.190.RMR
Zoro # G1758624
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
0
Width
0
Material
Brass
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5106.190.RMR
Zoro #
G1758624
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Series
Estate
Item
Lever Satin Black Door Levers Satin Blac
Material
Brass
Weight
0.5
Color
Satin Black
Description
Item Lever Satin Black Door Levers Satin Blac
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.