
Lever Satin Black Door Levers Satin Black 5125
Mfr # 5125.190.MR
Zoro # G1759105
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Black
Weight
1.4
Width
3.4
Height
2.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5125.190.MR
Zoro #
G1759105
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Height
2.6
Length
6
Details
Series
Estate
Finish
Satin Black
Item
Lever Satin Black Door Levers Satin Blac
Weight
1.4
Material
Brass
Color
Satin Black
Product Type
Door
Description
Item Lever Satin Black Door Levers Satin Blac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.