Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Satin Black Door Levers Satin Black 5152

  • Mfr # 5152.190.MR

  • Zoro # G1759473


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
5.2
Material
Brass
Weight
1
Height
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5152.190.MR
Zoro #
G1759473
UPC #
00650361342310
Country of Origin
China

Dimensions

Length
5.2
Height
1.8
Width
2.8

Details

Series
Estate
Item
Lever Satin Black Door Levers Satin Blac
Material
Brass
Weight
1
Color
Satin Black

Description

Item Lever Satin Black Door Levers Satin Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.