Zoro Homepage

Lever Satin Black Door Levers Satin Black 5162

  • Mfr # 5162.190.MR

  • Zoro # G1759403


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
3.4
Color
Satin Black
Material
Brass
Weight
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5162.190.MR
Zoro #
G1759403
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Length
6
Height
2.6

Details

Series
Estate
Item
Lever Satin Black Door Levers Satin Blac
Color
Satin Black
Material
Brass
Weight
1.7

Description

Item Lever Satin Black Door Levers Satin Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.