
Lever Satin Black Door Levers Satin Black 5173
Mfr # 5173.190.LMR
Zoro # G1759379
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Satin Black
Material
Brass
Width
3.4
Height
2.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5173.190.LMR
Zoro #
G1759379
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Height
2.7
Length
6
Details
Series
Estate
Item
Lever Satin Black Door Levers Satin Blac
Color
Satin Black
Material
Brass
Weight
1.3228
Description
Item Lever Satin Black Door Levers Satin Blac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.