Zoro Homepage

Lever Satin Black Door Levers Satin Black 5173

  • Mfr # 5173.190.MR

  • Zoro # G1759525


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Black
Weight
1.8
Height
2.6
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173.190.MR
Zoro #
G1759525
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Width
3.4
Length
6.1

Details

Series
Estate
Finish
Satin Black
Item
Lever Satin Black Door Levers Satin Blac
Weight
1.8
Color
Satin Black
Material
Brass
Product Type
Door

Description

Item Lever Satin Black Door Levers Satin Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.