Lever Satin Brass with Brown Door Levers Satin Brass with Brown 5103
- Mfr # 5103.060.MR
- Zoro # G1759430
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Brass and Brown
Color
Satin Brass and Brown
Width
3.3
Weight
0.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5103.060.MR
- Zoro #
- G1759430
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.3
- Height
- 2.1
- Length
- 5.8
Details
- Series
- Estate
- Finish
- Satin Brass and Brown
- Item
- Lever Satin Brass with Brown Door Levers
- Color
- Satin Brass and Brown
- Weight
- 0.4
- Material
- Brass
Description
Item Lever Satin Brass with Brown Door Levers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.