Lever Satin Brass with Brown Door Levers Satin Brass with Brown 5106

  • Mfr # 5106.060.MR

  • Zoro # G1759659


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Height
2.8
Color
Satin Brass and Brown
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106.060.MR
Zoro #
G1759659
UPC #
00723079125022
Country of Origin
China

Dimensions

Height
2.8
Width
3.4
Length
6

Details

Series
Estate
Item
Lever Satin Brass with Brown Door Levers
Material
Brass
Color
Satin Brass and Brown
Weight
0.9

Description

Item Lever Satin Brass with Brown Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.