Lever Satin Brass with Brown Door Levers Satin Brass with Brown 5106

  • Mfr # 5106.060.RMR

  • Zoro # G1759595


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Material
Brass
Color
Satin Brass and Brown
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106.060.RMR
Zoro #
G1759595
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Estate
Item
Lever Satin Brass with Brown Door Levers
Material
Brass
Color
Satin Brass and Brown
Weight
0.5

Description

Item Lever Satin Brass with Brown Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.